Beli high gauge mitutoyo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Digimatic Height Gaugeatribut:
- Power Supply: Button type silver oxide battery SR44 (1)
- Allowable Tolerance (inch): Max. EMPE ± 0.03
- Approximate Battery Life (year): 5 (at regular use)
- Display Format: Digital
- Function: ON/OFF, ORIGIN, ZERO/ABS, HOLD/DATA
- Maximum Response Speed: Unlimited
- Minimum Reading (mm): 0.01
- Mitutoyo Digital Height GaugeDeskripsi:The Mitutoyo ABSOLUTE digital height gage features a large slider feed wheel for easy, smooth measurements. The built-in ABSOLUTE linear encoder eliminates the need for setting the reference point at every power on, making accurate measurements quick and easy. The hand-operated slider with fine adjustment carriage makes movements smooth and measurements precise. Includes a carbide-tipped long scriber which is highly durable and creates accurate marks on your workpiece.
- Mitutoyo Vernier Height GageDeskripsi:The Mitutoyo Vernier height gage slider and beam are constructed of hardened stainless steel and the beam is adjustable with a ring-type lock nut to support repositioning of the zero reference point. The hand-operated slider features a fine-adjustment carriage for precise feeding. The Vernier sliding scale provides measurements between marks on the main scale for ultra-precise readings.atribut:
- Technology: Mechanical
- Mitutoyo Dial Height Gageatribut:
- Graduation (mm): 0.01
- Range (mm): 300/0.01
- Accuracy (mm): 0.03
- Mitutoyo Part Number: HW-30
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Niigata Seiki (SK) Digital Height GaugeDeskripsi:Digital Height Gauge VHS-30D. - Measuring Height of small workpiece - Suitable for scribing works - Main Scale Slider enables easier adjustment - Power Source: SR44 - Accessories: Dial Indicator Holder, Scriber, Dial Indicator TI-8038 - Accuracy +/- 0.04mm, Scale adjustment 10mm, Measuring Range 300mm.
- Mitutoyo Granite Surface PlateDeskripsi:Granite Surface Plate Mitutoyo memberikan permukaan datar referensi untuk pengukuran presisi. Stabil secara termal dan tahan terhadap korosi serta abrasi.
- KRISBOW Digital Height GaugeDeskripsi:Alat ukur ketinggian digital dengan tampilan akurat dan fungsi pengukuran internal, eksternal, dan kedalaman. Ideal untuk penggunaan di ruang inspeksi dan manufaktur presisi.atribut:
- Accuracy (mm): 0.01
- Resolution (mm): 0.01
- Insize Electronic Height Gage 1154 Series (Alat Ukur Ketinggian)atribut:
- Features: Move the Digital Unit to Turn On Power
- Power Source: Cordless
- Operation Type: Digital
- Resolution: 0.0005inch/0.01mm
- Base Material: Steel
- Accuracy (inch): +/-0.0012
- Beam Style: Single-Pole
- Compatible Data Output Cable: Mfr. No. 7302-SPC5A, Mfr. No. 7302-SPC5B, Mfr. No. 7305-A01, Mfr. No. 7305-A02, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
- Construction: Steel
- Data Output Type: Cable, Wireless w/transmitter
- Dimension Type: Inch/Metric
- Functions: On/Off Button Button, Zero Set Set, Automatic Power Off, Move the Digital Unit to Turn on Power, Inch/Metric Conversion
- Height Measurement Type: 1D
- Maximum Measurement (inch): 6
- Maximum Measurement (mm): 150
- Minimum Measurement (inch): 0
- Minimum Measurement (mm): 0
- Range (inch): 0 to 6/0mm to 150mm
- Travel Type: Manual
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
- Mitutoyo VERNIER HEIGHT GAGE 300/0.02MM 514-102Deskripsi:The Mitutoyo Vernier height gage slider and beam are constructed of hardened stainless steel and the beam is adjustable with a ring-type lock nut to support repositioning of the zero reference point. The hand-operated slider features a fine-adjustment carriage for precise feeding. The Vernier sliding scale provides measurements between marks on the main scale for ultra-precise readings.atribut:
- Units: Metric
- Range (mm): 0-300
- Accuracy (mm): ±0.04
- Graduation (mm): 0.02
- Main Scale Adjustment (mm): 15
- Slider Fine Feed (mm): 4
- Mitutoyo Part Number: HS-30
- Optional Accessories: 953638, 902053, 07GZA003
- Standard Accessories : 07GZA000, 05GZA033
- Technology: Mechanical
- Mitutoyo Height Gaugeatribut:
- Minimum Display (mm): 0.02
- Mitutoyo Dial Height GageDeskripsi:The Mitutoyo dial height gage provides precise height in a unit that is easy to use. The height gage has a rigid, double-column structure which ensures high measuring accuracy and repeatability. The included carbide-tipped long scriber is highly durable and provides accurate marks on your workpiece. The dial and digital counters can be re-zeroed at any scriber position.atribut:
- Optional Accessories: 900209, 900321, 953638
- Technology: Mechanical
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Holding power (N): 600
- Mitutoyo Digital Count Height Gageatribut:
- UNSPSC: 41111614
- Mitutoyo Gauge Block Steel SetDeskripsi:The Mitutoyo Metric Rectangular 1mm Base Gage Block Sets are available in different grades, sizes and steps, offering exceptional precision and stability for calibration and manufacturing traceability. Mitutoyo’s innovative lapping technique makes our gage blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. The Mitutoyo steel gage blocks are constructed of high-carbon, high-chrome steel while our CERA gage blocks are made of ceramic materials with superior surface qualities and corrosion resistance.
Daftar Harga high gauge mitutoyo Terbaru October 2026
| Mitutoyo Digimatic Height Gauge | Rp15.999.900 |
| Mitutoyo Digital Height Gauge | Rp7.899.900 |
| Mitutoyo Vernier Height Gage | Rp3.699.900 |
| Mitutoyo Dial Height Gage | Rp6.999.900 |
| Mitutoyo Digital Height Gauge | Rp10.999.900 |
| Mitutoyo Dial Gauge Standar (Gauge Bore Dial) | Rp799.900 |
| Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang) | Rp709.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| Insize Digital Height Gauge (Alat Ukur Ketinggian) | Rp13.999.900 |
| Niigata Seiki (SK) Digital Height Gauge | Rp12.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)
























































































































































/n0P107057828-1.jpg)
/P102944561-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/eiP105874522-9.jpg)
%20Digital%20Height%20Gauge/P102224724-1.jpg)


/6oP105915240-1.jpg)
/P102944578-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)